Shop All Manual Motor Switches
Square D
Manual Switch 600Vac K+Options
Mfr # 2510KG6
Zoro # G0851378
product price: $124.57
/ea
Free Shipping & Returns
$124.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type K
- Depth 2.75 in
- Height 4.25 in
- Width 2.44 in
- Product Or Component Type Single Unit Manual Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 2510KG6
- Zoro # G0851378
- UPC # 785901192718
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 2.75 in |
Height | 4.25 in |
Width | 2.44 in |
Details
Type | K |
Item | Manual Switch 600Vac K+Options |
Product Or Component Type | Single Unit Manual Switch |
Line Rated Current | 30 A |
Local Signalling | no indicator |
Awg Gauge | AWG 14 to AWG 10 copper |
Maximum Horse Power Rating | 2 hp 115 V AC || 1 hp 90 V DC || 2 hp 115 V DC || 1.5 hp 230 V DC || 7.5 hp 230 V AC || 15 hp 460 V AC || 20 hp 575 V AC |
Cable Entry | 0.5" and 0.75" knock-outs (top and bottom) |
Product Certifications | UL listed file E42243 CCN NLRV || CSA LR25490 class 3211 05 |
Control Type | toggle |
Poles Description | 3P |
Electrical Connection | screw clamp terminals |
[Ue] Rated Operational Voltage | 600 V AC || 230 V DC |
Nema Degree Of Protection | NEMA 1 Plastic standard size |
Phase | 3 phase |
Motor Starter Type | non reversing |
Certifications | UL listed file E42243 CCN NLRV; CSA LR25490 class 3211 05 |
Maximum Voltage Rating | 600 V AC; 230 V DC |
Horsepower Rating | 2 hp 115 V AC; 1 hp 90 V DC; 2 hp 115 V DC; 1.5 hp 230 V DC; 7.5 hp 230 V AC; 15 hp 460 V AC; 20 hp 575 V AC |
Description
Manual Switch 600Vac K+Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 15A 125V Household Flanged Outlet with Power Indicator and Covers UL C-UL (ASOU515RL-WC)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB75N013F0)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP2016CSWW)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102R6513)
- SQUARE D Manual Motor Starter, 0.25A, 600V, 1P (2510MCA1)
- SQUARE D Manual Motor Switch, IEC, 12 to 20A, 600V (2510KO1)
- SQUARE D Manual Motor Switch, IEC, 30A, 600V (2510KG2)
- SQUARE D Manual Motor Starter, Knob, 30 to 40A, 600V (GV3P40)
- SQUARE D Manual Motor Starter, 16A, 600V (2510FO2)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-1P (2510KW2H)
- EATON Frnt Aux Contact, 1NO/1NC, For XT MMP B&D (XTPAXFA11)
- Square D Motor Controls