Shop All Manual Motor Switches
Square D
Manual Switch 600Vac K+Options
Mfr # 2510KG2B
Zoro # G0561937
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type K
- Depth 2.75 in
- Height 4.25 in
- Width 2.44 in
- Local Signalling red indicator, 208 to 277 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 2510KG2B
- Zoro # G0561937
- UPC # 785901554516
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 2.75 in |
Height | 4.25 in |
Width | 2.44 in |
Details
Type | K |
Item | Manual Switch 600Vac K+Options |
Local Signalling | red indicator, 208 to 277 V |
Cable Entry | 0.5" and 0.75" knock-outs (top and bottom) |
Motor Starter Type | non reversing |
Awg Gauge | AWG 14 to AWG 10 copper |
Nema Degree Of Protection | NEMA 1 Plastic standard size |
Product Or Component Type | Single Unit Manual Switch |
[Ue] Rated Operational Voltage | 600 V AC || 230 V DC |
Poles Description | 3P |
Control Type | toggle |
Product Certifications | UL listed file E42243 CCN NLRV || CSA LR25490 class 3211 05 |
Maximum Horse Power Rating | 2 hp 115 V AC || 1 hp 90 V DC || 2 hp 115 V DC || 1.5 hp 230 V DC || 7.5 hp 230 V AC || 10 hp 460 V AC || 10 hp 575 V AC |
Electrical Connection | screw clamp terminals |
Line Rated Current | 30 A |
Phase | 3 phase |
Certifications | UL listed file E42243 CCN NLRV; CSA LR25490 class 3211 05 |
Horsepower Rating | 2 hp 115 V AC; 1 hp 90 V DC; 2 hp 115 V DC; 1.5 hp 230 V DC; 7.5 hp 230 V AC; 10 hp 460 V AC; 10 hp 575 V AC |
Maximum Voltage Rating | 600 V AC; 230 V DC |
Description
Manual Switch 600Vac K+Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Elbow Conduit 45Deg Sch40 3In (UA7AL-CAR)
- NVENT HOFFMAN Divider Straight Section Splice, 4.00x4. (CT44DSPSS)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 13.09 in D, NEMA 12; 13, Screw On (C20C20)
- LEVITON Universal Dimmer, 1-Pole/3-Way, White (TSL06-1LW)
- SQUARE D Manual Motor Starter, 14A, 600V, 3P (2510FG6)
- SQUARE D Manual Motor Starter, 0.16A, 600V (2510MCA3)
- SQUARE D Manual Starter, integral horsepower, NEMA M1, 600 VAC, 3 pole, 10 HP at 380/575 VAC, three phase, no indicator, NEMA 1 (2510TCG3)
- SQUARE D Manual Motor Starter, 37 to 50A, 600V (2510FW2)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 2P (2510KF1)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 2P (2510MBG1)
- SQUARE D Manual Motor Switch, IEC, 0.63A, 600V (2510KW1H)
- Square D Motor Controls