Shop All Contactor Accessories
Square D
MANUAL STARTER/PROTECTOR, 9-14A
Mfr # GV2P16
Zoro # G010065782
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.50 in (89 mm)
- Depth 3.82 in (97 mm)
- Standards EN/IEC 60947-2; EN/IEC 60947-4-1
- Width 1.77 in (45 mm)
- Line Rated Current 14 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # GV2P16
- Zoro # G010065782
- Country of Origin France
- Category Contactor Accessories
Dimensions
Height | 3.50 in (89 mm) |
Depth | 3.82 in (97 mm) |
Width | 1.77 in (45 mm) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE Cable Wholesale 30MA-22101 Small Black Magnetic Zip Tie Mount - 10 Piece per Bag (30MA-22101)
- SHRINK-KON Shrink Tubing, 1.1in ID, Black, 9in, PK10 (HS4-30-L)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 160mA, 250V AC, 35A at 250V AC, 5 PK (S500-160-R)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB5AA35)
- SQUARE D Replacement Contact Kit, Hoist (9998RA10)
- SQUARE D Replacement Contact Kit, NEMA 2 (9998SL14)
- SQUARE D Replacement Contact Kit, NEMA 0 (9998SL2)
- SQUARE D Replacement Contact Kit, Manual, M1, M1P (9998ML2)
- SQUARE D Replacement Contact Kit, NEMA 3 (9998SL6)
- SQUARE D Replacement Contact Kit, NEMA 00 (9998SJ1)
- SIEMENS Surge Supressor, For 3RT2, S2 Contactors (3RT29361CC00)
- Square D Contactors & Contacts