Shop All Manual Motor Switches
Square D
Manual Starter Enclosure K
Mfr # 9991KE3
Zoro # G0562156
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.82 in
- Height 5.26 in
- Width 4.30 in
- Product Or Component Type enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9991KE3
- Zoro # G0562156
- UPC # 785901400219
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 2.82 in |
Height | 5.26 in |
Width | 4.30 in |
Details
Item | Manual Starter Enclosure K |
Product Or Component Type | enclosure |
Description
Manual Starter Enclosure K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 125/250VAC L14-20R BK (HBL2410)
- HYDROMAXX 3/4"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT034100F)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang, Steel, Rectangular (B2481)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 14AWG_ 15A_ 3-Prong_ (24192)
- SQUARE D Manual Motor Switch, NEMA, 30A, 600VAC, 3P (2510KW2)
- SQUARE D Manual Motor Switch, NEMA, 30A, 600V (2510KG1)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-0 (2510KR2)
- SQUARE D Operating Handle (KCG2YZ)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 2P (2510KF1)
- SQUARE D Manual Switch 600Vac K+Options (2510KG6)
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P (CR101H)
- Square D Manual Motor Switches