Shop All Manual Motor Switches
Square D
Manual Starter 277Vac
Mfr # 2510FW2P
Zoro # G0851341
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type F
- Depth 4.56 in
- Height 4.38 in
- Width 3 in
- Line Rated Current 16 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 2510FW2P
- Zoro # G0851341
- UPC # 785901554387
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 4.56 in |
Height | 4.38 in |
Width | 3 in |
Details
Type | F |
Item | Manual Starter 277Vac |
Line Rated Current | 16 A |
Product Certifications | UL listed file E42243 CCN NLRV || CSA LR25490 class 3211 05 |
Awg Gauge | AWG 14 to AWG 12 copper |
Cable Entry | 0.75 NPT (bottom) |
Motor Starter Type | non reversing |
Poles Description | 2P |
Local Signalling | red indicator |
Thermal Overload Type | melting alloy |
Maximum Horse Power Rating | 1 hp 115 V AC || 1 hp 277 V AC || 0.75 hp 115 V DC || 0.75 hp 230 V DC || 2 hp 230 V AC |
Nema Degree Of Protection | NEMA 4 die cast zinc alloy standard size |
[Ue] Rated Operational Voltage | 277 V AC || 230 V DC |
Electrical Connection | screw clamp terminals |
Product Or Component Type | Single Unit Manual Starter |
Phase | 1 phase |
Control Type | toggle switch (with lock-off) |
Reset | manual |
Horsepower Rating | 1 hp 115 V AC; 1 hp 277 V AC; 0.75 hp 115 V DC; 0.75 hp 230 V DC; 2 hp 230 V AC |
Voltage Rating | 277 V AC; 230 V DC |
Description
Manual Starter 277Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Flexible Copper Braid, 12 In (BD12)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Snow (SC-4-SW)
- APPLETON ELECTRIC Conduit Outlet Body, L, 3/4 In. (GRL75-A)
- HALEX Conduit Strap 3 Rigid 1 Hole (61130)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 2P (2510MCG2)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-1 (2510KW2C)
- SQUARE D Manual Motor Starter, 37 to 50A, 600V (2510FW2)
- SQUARE D Manual Starter 277Vac (2510FG5P)
- SQUARE D Manual Motor Starter, Rotary, 48 to 65A (GV3P65)
- SQUARE D Manual Motor Switch, IEC, 90 to 150A, 600V (2510KGJ2)
- SIEMENS Manual Motor Starter, Knob, 27 to 32A, 3P (3RV20214EA10)
- Square D Manual Motor Switches