Shop All Manual Motor Switches
Square D
Manual Starter 277Vac
Mfr # 2510FG6P
Zoro # G0561928
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type F
- Depth 2.88 in
- Height 4.25 in
- Width 2.44 in
- Product Certifications UL listed file E42243 CCN NLRV || CSA LR25490 class 3211 05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 2510FG6P
- Zoro # G0561928
- UPC # 785901554042
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 2.88 in |
Height | 4.25 in |
Width | 2.44 in |
Details
Type | F |
Item | Manual Starter 277Vac |
Product Certifications | UL listed file E42243 CCN NLRV || CSA LR25490 class 3211 05 |
Local Signalling | red indicator |
Control Type | toggle switch (with lock-off) |
Poles Description | 2P |
Phase | 1 phase |
Awg Gauge | AWG 14 to AWG 12 copper |
Reset | manual |
Line Rated Current | 16 A |
Product Or Component Type | Single Unit Manual Starter |
Nema Degree Of Protection | NEMA 1 Plastic standard size |
[Ue] Rated Operational Voltage | 277 V AC || 230 V DC |
Motor Starter Type | non reversing |
Cable Entry | 0.5" and 0.75" knock-outs (top and bottom) |
Electrical Connection | screw clamp terminals |
Maximum Horse Power Rating | 1 hp 115 V AC || 1 hp 277 V AC || 0.75 hp 115 V DC || 0.75 hp 230 V DC || 2 hp 230 V AC |
Thermal Overload Type | melting alloy |
Voltage Rating | 277 V AC; 230 V DC |
Horsepower Rating | 1 hp 115 V AC; 1 hp 277 V AC; 0.75 hp 115 V DC; 0.75 hp 230 V DC; 2 hp 230 V AC |
Description
Manual Starter 277Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4In x 100ft, Black (B2075)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 91 to 150 psi, Standard Action (76055-B00001000-01)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC1003631H)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (XR3EG33NV1XX)
- SQUARE D Switch disconnector, TeSys Control, for ON/emergency stop, 40A, for mounting at back of an enclosure (VVE2)
- SQUARE D Manual Motor Starter, 0.25A, 600V, 1P (2510MCA1)
- SQUARE D Manual Starter 277Vac (2510FW2P)
- SQUARE D Manual Switch 600Vac K+Options (2510KG2B)
- SQUARE D Manual Motor Starter, Button, 24-32A, 1P (GV2ME32)
- SQUARE D Manual Motor Switch, IEC, 0.63A, 600V (2510KW1H)
- SQUARE D 90Mm X 90Mm Red+Yellow Oper 4Hole Mtg (KCF3PZ)
- Square D Manual Motor Switches