Shop All Manual Motor Switches
Square D
Manual Motor Switch, NEMA, 600VAC, 3P, M-0
Mfr # 2510KR2H
Zoro # G1043874
original price:
$459.00
18% off
new price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Enclosure NEMA Rating 3R, 7, 9
- Depth 4.25 in
- Height 6.36 in
- Amps AC 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 2510KR2H
- Zoro # G1043874
- UPC # 785901554646
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 4.25 in |
Height | 6.36 in |
Width | 3.95 in |
Overall Height | 6.36 in |
Overall Width | 3.95 in |
Hub Diameter | 0.75 in |
Overall Depth | 4.35 in |
Description
Manual Motor Switch, Current AC 20 A, Hazardous Location Specification Class I, Div 1, Group B, C, D, Class II, Div 1, Group E, F, G, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp, Horsepower @ Three Phase - 600V AC 10 hp, Includes Pilot Light No, Number of Poles 3, Operator Toggle Switch, Phase Three, Starter Style NEMA, Terminal Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT FDA Compliant Metal Detectable Zip Ties - 14" Long - 50 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD1400-50)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 10 Outlets, 550 VA, 420 J (INTERNET550U)
- MARINCO Locking Plug - 15A, 125V - Yellow (4721CR)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38 ZN Cable Clamp (N248-310)
- SQUARE D Manual Motor Starter, NEMA, 27A, 600VAC, 3P (2510MBO2)
- SQUARE D 20A Sw Kit W/4Hole Mtgred/Yellow Oper (VCF1)
- SQUARE D Manual Switch 600Vac K+Options (2510KG2B)
- SQUARE D Handle (KCD1PZ)
- SQUARE D Manual Motor Starter, Button, 24-32A, 1P (GV2ME32)
- SQUARE D Manual Motor Starter, NEMA, 600VAC, 1P, M-1 (2510MBA1)
- SQUARE D Manual Motor Starter, 2.5A, 600V (2510FG1P)
- Square D Manual Motor Switches