Shop All Manual Motor Switches
Square D
Manual Motor Switch, NEMA, 600VAC, 2P, M-1
Mfr # 2510KW2C
Zoro # G3408307
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Enclosure NEMA Rating 4
- Number of Required Thermals 3
- Depth 4.56 in
- Height 4.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 2510KW2C
- Zoro # G3408307
- UPC # 785901436584
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 4.56 in |
Height | 4.38 in |
Width | 3 in |
Overall Depth | 4.56 in |
Overall Width | 3 in |
Overall Height | 4.38 in |
Hub Diameter | 0.75 in |
Description
Manual Motor Switch, Current AC 30 A, Hazardous Location Specification Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp, Horsepower @ Three Phase - 600V AC 10 hp, Includes Pilot Light Yes, Number of Poles 3, Number of Required Thermals 3, Operator Toggle Switch, Phase Three, Starter Style NEMA, Terminal Connection Type Screw Terminals, Hub Diameter 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (S3925)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 24V DC, 60W, 2.5A, DIN Rail (MDR-60-24)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 18AWG_ 10A_ 3-Prong_ (6448)
- RICHELIEU 34 in 19 mm PushButton Lock for max 78 in 22 mm Panel Thickness Matte Nickel (369371195)
- SQUARE D Manual Motor Starter, 13A, 600V, 3P (2510FS2)
- SQUARE D Manual Motor Starter, 13 to 18A, 600V (2510MCW11)
- SQUARE D Manual Motor Starter, 10A, 600V, 3P (2510FG5)
- SQUARE D Manual Motor Starter, 0.4A, 600V (2510MCW13)
- SQUARE D Mini Main Emergswitch 12A (VCDN12)
- SQUARE D Enclosed switch disconnector, TeSys Control, for ON/emergency stop, 16A, IP65 (VCF01GE)
- SQUARE D Manual Motor Starter, 3 Poles, 18 A, 600V AC, NEMA 1, Reliable Overload Protection, M-0 NEMA Size (2510MBG2)
- Square D Manual Motor Switches