Shop All Manual Motor Switches
Square D
Manual Motor Switch, NEMA, 30A, 600VAC, 3P
Mfr # 2510KW2
Zoro # G1661037
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Type K
- Enclosure NEMA Rating 4
- Depth 4.25 in
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 2510KW2
- Zoro # G1661037
- UPC # 785901077053
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 4.25 in |
Height | 4.25 in |
Width | 3 in |
Overall Width | 3 in |
Overall Height | 4.38 in |
Hub Diameter | 0.75 in |
Overall Depth | 4.25 in |
Description
Manual Motor Switch, Number of Gangs 1, Current AC 30 A, Hazardous Location Specification Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp, Horsepower @ Three Phase - 600V AC 10 hp, Includes Pilot Light No, Number of Poles 3, Operator Toggle Switch, Phase Three, Starter Style NEMA, Terminal Connection Type Screw Terminals, Hub Diameter 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249BR)
- LUTRON Lighting Dimmer, Toggle, Almond, 120V (AYCL-153P-AL)
- GAMPAK CONN SE CABLE/NM 1 1/2"" (44675)
- RACO Emt Compr Conn, Raintight, 2-1/2, Insul Stl (2960RT)
- SQUARE D Manual Motor Starter, Knob, 60to 100A, 600V (GV3P50)
- SQUARE D Manual Motor Starter, Knob, 24 to 32A, 3P (GV2P32)
- SQUARE D Manual Motor Starter, Knob, 0.4to0.63A, 3P (GV2P04)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 2P (2510MBO1)
- SQUARE D Manual Motor Starter, Button, 65A, 3P (GV2ME01)
- SQUARE D Manual Motor Starter, 13A, 600V, 3P (2510FS2)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 3P (2510KG2C)
- Square D Motor Controls