Shop All Manual Motor Switches
Square D
Manual Motor Switch, NEMA, 30A, 600V
Mfr # 2510KG1
Zoro # G1241642
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Enclosure NEMA Rating 1
- Depth 2.75 in
- Amps AC 30 A
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 2510KG1
- Zoro # G1241642
- UPC # 785901554479
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 2.75 in |
Height | 4.25 in |
Width | 2.44 in |
Overall Depth | 2.75 in |
Overall Height | 4.25 in |
Overall Width | 2.44 in |
Description
Manual Motor Switch, Number of Gangs 1, Current AC 30 A, Hazardous Location Specification Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 3 hp, Horsepower @ Three Phase - 600V AC 3 hp, Includes Pilot Light No, Number of Poles 2, Operator Toggle Switch, Phase Single, Starter Style NEMA, Terminal Connection Type Screw Terminals, Maximum Voltage Rating 230V DC, 600V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G437)
- ABB Electrical Box Cover, Square, Steel, Blank (Phased Out)
- ERICSON BOILER LITE 500 WATT HANDHELD STR w/MAG (BL500M)
- PANDUIT 7.4" L Cable Tie BK PK 1000 (PLT2S-M0)
- SQUARE D Manual Motor Starter, 0.63 to 1A, 600V (2510TBG2)
- SQUARE D Manual Motor Switch, IEC, 25 to 40A, 600V (2510KS2)
- SQUARE D Manual Motor Switch, IEC, 30A, 600V (2510KG2)
- SQUARE D Manual Motor Starter, 0.25A, 600V, 1P (2510MCA1)
- SQUARE D Manual Motor Starter, 2.5A, 600V (2510FG1P)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 2P (2510MBO1)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 1-1.6A, 1P (GV2ME06)
- Square D Manual Motor Switches