Shop All Manual Motor Switches
Square D
Manual Motor Switch, NEMA, 16A, 600VAC, 2P
Mfr # 2510KG1B
Zoro # G1384686
original price:
$142.60
12% off
new price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Type K
- Enclosure NEMA Rating 1
- Depth 2.75 in
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 2510KG1B
- Zoro # G1384686
- UPC # 785901554493
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 2.75 in |
Height | 4.25 in |
Width | 2.44 in |
Overall Depth | 2.75 in |
Overall Height | 4.25 in |
Overall Width | 2.44 in |
Description
Manual Motor Switch, Current AC 30 A, Hazardous Location Specification Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 3 hp, Horsepower @ Three Phase - 600V AC 3 hp, Includes Pilot Light Yes, Number of Poles 2, Operator Toggle Switch, Phase Single, Starter Style NEMA, Terminal Connection Type Screw Terminals, Maximum Voltage Rating 230V DC, 600V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Red Stud .250 Female, 18 to 20 AWG, PK50 (10669)
- SQUARE D Load Center, HOM, 30 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM3060L125PQGC)
- LITTELFUSE Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030M3PQ)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V01S)
- SQUARE D 25A Swkit W/ 1Hole Mtgred/Yellow Oper (VCD2)
- SQUARE D Manual Motor Starter, NEMA, 600VAC, 3P (2510MCG3)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 2P (2510MCG2)
- SQUARE D Manual Motor Starter, Knob, 17 to 23A, 3P (GV2P21)
- SQUARE D Handle (KCF1PZ)
- SQUARE D Manual Motor Starter, Knob, 9 to 14A, 3P (GV2P16)
- SIEMENS Manual Motor Starter, Knob, 34 to 40A, 3P (3RV20214FA10)
- Square D Motor Controls