Shop All Manual Motor Switches
Square D
Manual Motor Switch, IEC, 30A, 600V
Mfr # 2510KO2
Zoro # G2651923
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Type K
- Enclosure NEMA Rating No Enclosure
- Depth 2.34 in
- Amps AC 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 2510KO2
- Zoro # G2651923
- UPC # 785901554585
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 2.34 in |
Height | 4.12 in |
Width | 1.69 in |
Overall Width | 1.69 in |
Overall Height | 4.13 in |
Overall Depth | 2.34 in |
Description
Manual Motor Switch, Number of Gangs 1, Current AC 30 A, Hazardous Location Specification Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp, Horsepower @ Three Phase - 600V AC 10 hp, Includes Pilot Light No, Number of Poles 3, Operator Toggle Switch, Phase Three, Starter Style NEMA, Terminal Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Gray Hard Type Wire Nuts Joins 18/16 Gauge Wire PK25 (9996PK)
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (ALA3817)
- BURNDY Mechanical Conn, Lug, 2/0 to 14 AWG, 2 Cond (K2A26U)
- EATON Circuit Breaker, PDG Series 60A, 2 Pole, 600V AC, A Curve (PDG22G0060TFFL)
- SQUARE D Manual Motor Starter, Knob, 0.63 to 1A, 3P (GV2P05)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 2P (2510MBO1)
- SQUARE D Mini Main Emergswitch 12A (VCDN12)
- SQUARE D Manual Motor Starter, 13 to 18A, 600V (2510MCW11)
- SQUARE D Manual Motor Starter, Knob, 20 to 25A, 3P (GV2P22)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 2P (2510MBG1)
- SCHNEIDER ELECTRIC Manual Starter Aux Contact 575Vac 1Amp I (GVAE1)
- Square D Manual Motor Switches