Shop All Manual Motor Switches
Square D
Manual Motor Switch, IEC, 0.63A, 600V
Mfr # 2510KW1H
Zoro # G1670627
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Type K
- Enclosure NEMA Rating 4
- Depth 4.25 in
- Height 4.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 2510KW1H
- Zoro # G1670627
- UPC # 785901508878
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 4.25 in |
Height | 4.38 in |
Width | 3 in |
Overall Height | 4.38 in |
Overall Width | 3 in |
Hub Diameter | 0.75 in |
Overall Depth | 4.25 in |
Description
Manual Motor Switch, Current AC 30 A, Hazardous Location Specification Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 3 hp, Horsepower @ Three Phase - 600V AC 3 hp, Includes Pilot Light No, Number of Poles 2, Operator Toggle Switch, Phase Single, Starter Style NEMA, Terminal Connection Type Screw Terminals, Hub Diameter 0.75 in, Hub Type Feed Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 24 AWG 10 Conductor Stranded Multi-Conductor Cable GY (C2471A)
- 3M Scotchlok Closed-End Crimp Conn, Nylon, 0.760", PK100 (S-11-A)
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 1200A, 600V AC, Non-Indicating (KRP-C-1200SP)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 1 Pole, 120/240V AC (BR140)
- SQUARE D Manual Motor Switch, IEC, 25 to 40A, 600V (2510KS2)
- SQUARE D Manual Motor Starter, 16A, 600V (2510FO2)
- SQUARE D Manual Motor Starter, 1 to 1.6A, 600V (2510MBW1)
- SQUARE D Manual Motor Switch, IEC, 90 to 150A, 600V (2510KGJ2)
- SQUARE D Manual Starter 277Vac (2510FG1PG)
- SQUARE D Manual Motor Starter, Button, 65A, 3P (GV2ME01)
- EATON Line Side Adapter, For XT MMP Frame B (XTPAXLSA)
- Square D Manual Motor Switches