Shop All Manual Motor Switches
Square D
Manual Motor Switch, 30A, 600VAC/230VDC, 3P
Mfr # 2510KF2
Zoro # G7152162
original price:
$150.61
16% off
new price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Enclosure NEMA Rating No Enclosure
- Depth 2.5 in
- Height 4.5 in
- Amps AC 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 2510KF2
- Zoro # G7152162
- UPC # 785901554448
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 2.5 in |
Height | 4.5 in |
Width | 2.75 in |
Overall Width | 2.44 in |
Overall Depth | 2.75 in |
Overall Height | 4.25 in |
Description
Manual Motor Switch, Current AC 30 A, Hazardous Location Specification Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp, Horsepower @ Three Phase - 600V AC 10 hp, Includes Pilot Light No, Number of Poles 3, Operator Toggle Switch, Phase Three, Starter Style NEMA, Terminal Connection Type Screw Terminals, Maximum Voltage Rating 230V DC, 600V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 4 ft. L, Solid, 12 Gauge (FS-200 PG 48.00)
- KING INNOVATION 6-14 Blu Wtrprf Wire Connector (62310)
- SIEMENS Miniature Circuit Breaker, BQ Series 30A, 2 Pole, 120/240V AC (BQ2B030)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 4ft (N201-004-BL)
- SQUARE D Manual Motor Starter, 9 to 14A, 600VAC (2510MCR3)
- SQUARE D 63A Sw Kit W/4Hole Mtgred/Yellow Oper (VCF4)
- SQUARE D Switch disconnector, TeSys Control, for ON/emergency stop, 25A, 4 screws fixing, for mounting at back of an enclosure (VCCF0)
- SQUARE D Manual Motor Starter, 4 to 6.3A, 600V (2510FG2P)
- SQUARE D Manual Motor Switch, IEC, 30A, 600V (2510KW1)
- SQUARE D Manual Motor Starter, 0.16A, 600V (2510MCA3)
- SQUARE D Manual Motor Starter, Knob, 9 to 14A, 3P (GV2P16)
- Square D Motor Controls