Shop All Manual Motor Switches
Square D
Manual Motor Switch, 30A, 600VAC/230VDC, 2P, Amps AC: 30 A
Mfr # 2510KG1A
Zoro # G7122202
original price:
$141.84
17% off
new price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Enclosure NEMA Rating 1
- Depth 2.75 in
- Amps AC 30 A
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 2510KG1A
- Zoro # G7122202
- UPC # 785901554486
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 2.75 in |
Height | 4.25 in |
Width | 2.88 in |
Overall Depth | 2.75 in |
Overall Height | 4.25 in |
Overall Width | 2.44 in |
Description
Manual Motor Switch, Current AC 30 A, Hazardous Location Specification Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 3 hp, Horsepower @ Three Phase - 600V AC 3 hp, Includes Pilot Light Yes, Number of Poles 2, Operator Toggle Switch, Phase Single, Starter Style NEMA, Terminal Connection Type Screw Terminals, Maximum Voltage Rating 230V DC, 600V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Square Channel Washer, 3/8 In, Steel (F140000EG)
- OMRON Switching Power Supply, 100/240V AC, 24V DC, 120W, 5A, Bracket (S8VK-C12024)
- EATON Ill 2-pos Mom Sel Swtch Lever Style Sil (M22-WLKV-W)
- HUBBELL 15A Locking Plug 2P 3W 250VAC L6-15P BK (HBL4573VBK)
- SQUARE D Manual Switch 600Vac K+Options (2510KO6)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KR1)
- SQUARE D Manual Motor Starter, Knob, 24 to 32A, 3P (GV2P32)
- SQUARE D Manual Motor Starter, Knob, 30 to 40A, 600V (GV3P40)
- SQUARE D Manual Motor Starter, 0.16A, 600V (2510MCA3)
- SQUARE D Manual Motor Starter, NEMA, 600VAC, 1P, M-1 (2510MBA1)
- SIEMENS Manual Motor Starter, Knob, 5.5 to 8A, 3P (3RV20111HA10)
- Square D Motor Controls