Shop All Manual Motor Switches
Square D
Manual Motor Switch, 30A, 600VAC/230VDC, 2P
Mfr # 2510KF1
Zoro # G2656516
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Type K
- Enclosure NEMA Rating No Enclosure
- Depth 2.5 in
- Amps AC 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 2510KF1
- Zoro # G2656516
- UPC # 785901554417
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 2.5 in |
Height | 4.5 in |
Width | 2.75 in |
Overall Height | 4.25 in |
Overall Depth | 2.75 in |
Overall Width | 2.44 in |
Description
Manual Motor Switch, Current AC 30 A, Hazardous Location Specification Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 3 hp, Horsepower @ Three Phase - 600V AC 3 hp, Includes Pilot Light No, Number of Poles 2, Operator Toggle Switch, Phase Single, Starter Style NEMA, Terminal Connection Type Screw Terminals, Maximum Voltage Rating 230V DC, 600V AC, Mounting Style Flush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1 1/2 In, 3/4 In W, Cushion, PK25 (COL2413Z1)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT2020CP)
- 3M 6 AWG Nylon Ring Terminal 1/2" Stud PK200 (MN6-12R/SK)
- ENM Electronic Counter, 6 Digits, LCD (C1141BB)
- SQUARE D Manual Motor Starter, Knob, 4 to 6.3A, 3P (GV2P10)
- SQUARE D Manual Motor Switch, IEC, 30A, 600V (2510KG2)
- SQUARE D Manual Switch 600Vac K+Options (2510KO6)
- SQUARE D Manual Motor Starter, Knob, 2.5 to 4A, 3P (GV2P08)
- SQUARE D Manual Motor Switch, IEC, 30A, 600V (2510KO2)
- SQUARE D Handle (KAF1PZ)
- SQUARE D Manual Motor Starter, NEMA, 600VAC, 3P (2510MCG3)
- Square D Manual Motor Switches