Shop All Manual Motor Switches
Square D
Manual Motor Starter, Rotary, 48 to 65A
Mfr # GV3P65
Zoro # G2414167
original price:
$587.42
8% off
new price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Enclosure NEMA Rating No Enclosure
- Depth 4.4 in
- Overload Relay Amp Setting 48 to 65A
- Amps AC 48 to 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # GV3P65
- Zoro # G2414167
- UPC # 785901617679
- Country of Origin France
- Category Manual Motor Switches
Dimensions
Depth | 4.4 in |
Height | 4.7 in |
Width | 2.4 in |
Overall Depth | 5.35 in |
Overall Height | 5.2 in |
Overall Width | 2.17 in |
Description
TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary knob, 48 to 65 A, EverLink BTR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 1A, 250V AC, 35A at 250V AC, 5 PK (S500-1-R)
- NOBLES/TENNANT CORD - POWER 14/3 75ft YELLOW SJTW, 300V (1005511)
- SQUARE D Nonfusible Single Throw Safety Switch, Heavy Duty, 600V AC/DC, 3PST, 1200 A, NEMA 1 (HU368)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Org (CLT50F-C3)
- SQUARE D Manual Motor Switch, NEMA, 30A, 600VAC, 3P (2510KW2)
- SQUARE D Manual Motor Starter, NEMA, 27A, 600VAC, 3P (2510MBO2)
- SQUARE D Manual Motor Starter, 14A, 600V, 3P (2510FG6)
- SQUARE D Handle Assembly (KCF2PZ)
- SQUARE D 25A Swkit W/ 1Hole Mtgred/Yellow Oper (VCD2)
- SQUARE D Manual Motor Starter, 0.16A, 600V (2510MCA3)
- SQUARE D Manual Motor Starter, 2.5A, 600V (2510FG1P)
- Square D Motor Controls