Shop All Manual Motor Switches
Square D
Manual Motor Starter, NEMA, 27A, 600VAC, 3P
Mfr # 2510MBO2
Zoro # G1114136
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- NEMA Size M-0
- Enclosure NEMA Rating No Enclosure
- Depth 4.06 in
- Number of Required Thermals 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 2510MBO2
- Zoro # G1114136
- UPC # 785901792833
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
NEMA Size | M-0 |
Depth | 4.06 in |
Height | 5.72 in |
Width | 3.5 in |
Overall Height | 5.72 in |
Overall Width | 3.5 in |
Overall Depth | 4.03 in |
Description
Manual Motor Starter, NEMA Size M-0, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 27 A, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 5 hp, Series Class 2510 M Series, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, NEMA Enclosure Rating No Enclosure, Number of Required Thermals 3, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 4.50A, 600V AC, Non-Indicating (LPJ-4-1/2SP)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5323)
- GE CURRENT Load Center, TLM, 8 Spaces, 125A, Main Lug (TLM812RCU2P)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M10E38)
- SQUARE D 90Mm X 90Mm Red+Yellow Oper 4Hole Mtg (KCF3PZ)
- SQUARE D Switch disconnector, TeSys Control, for ON/emergency stop, 40A, for mounting at back of an enclosure (VVE2)
- SQUARE D Manual Motor Starter, 56 to 80A, 600V (2510FS1)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 1P (2510MCG1)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 3P (2510KG2C)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KW1A)
- SCHNEIDER ELECTRIC Manual Starter Current Limiter Iec (GV1L3)
- Square D Manual Motor Switches