Shop All Manual Motor Switches
Square D
Manual Motor Starter, NEMA, 16A, 600VAC, 2P
Mfr # 2510MCG2
Zoro # G1001883
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- NEMA Size 1P
- Enclosure NEMA Rating 1
- Depth 5.0 in
- Number of Required Thermals 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 2510MCG2
- Zoro # G1001883
- UPC # 785901801320
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
NEMA Size | 1P |
Depth | 5.0 in |
Height | 10.0 in |
Width | 6.0 in |
Overall Width | 6 in |
Overall Height | 10 in |
Overall Depth | 5.22 in |
Description
Manual Motor Starter, NEMA Size 1P, Horsepower @ Single Phase - 120V AC 3 hp, Horsepower @ Single Phase - 240V AC 5 hp, Maximum Voltage Rating 600V AC, Number of Poles 2, Operator Push Button, Phase Single, Current AC 30 A, Series Class 2510 M Series, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, NEMA Enclosure Rating 1, Number of Required Thermals 1, Overload Protection Type Thermal, Starter Style NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-150-10)
- MIDWEST FASTENER 10, 10 PK (63211)
- MONOPRICE Ethernet Cable, Cat 6, Red, 7 ft. (9822)
- VAST Strut Channel Fitting, Silver, 1/4 (V706EG)
- SQUARE D Manual Motor Starter, Button, 100A, 2P (GV2ME02)
- SQUARE D 90Mm X 90Mm Red+Yellow Oper 4 Hole Mtg (KDF3PZ)
- SQUARE D Manual Motor Starter, Knob, 9 to 14A, 3P (GV2P16)
- SQUARE D 90Mm X 90Mm Red+Yellow Oper 4Hole Mtg (KCF3PZ)
- SQUARE D 100A Sw Kit W/4Hole Mtg Red/Yellow Oper (VCF5)
- SQUARE D Manual Motor Starter, Knob, 1 to 1.6A, 3P (GV2P06)
- HUBBELL KELLEMS Manual Motor Switch, 60A, 600VAC, 2P (HBL7862D)
- Square D Motor Controls