Shop All Manual Motor Switches
Square D
Manual Motor Starter, Knob, 9-13A, 3P, M-0
Mfr # GV3P13
Zoro # G2934407
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Enclosure NEMA Rating No Enclosure
- Depth 4.4 in
- Height 4.7 in
- Overload Relay Amp Setting 9 to 13A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # GV3P13
- Zoro # G2934407
- UPC # 785901492214
- Country of Origin France
- Category Manual Motor Switches
Dimensions
Depth | 4.4 in |
Height | 4.7 in |
Width | 2.4 in |
Overall Depth | 5.35 in |
Overall Width | 2.17 in |
Overall Height | 5.2 in |
Description
Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 2 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 13 A, Horsepower @ Three Phase - 208V AC 3 hp, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 7 1/2 hp, Series TeSys Deca, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Overload Relay Current Setting 13 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (164)
- AMPHENOL RJF SQUARE FLANGE RECEPT OD (RJF21G)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APBWM12R)
- WISKA M16X1.5-WSTPALG-10.0 (10066411)
- SQUARE D Manual Switch 600Vac K+Options (2510KG2B)
- SQUARE D Manual Motor Starter, NEMA, 600VAC, 1P, M-1 (2510MBA1)
- SQUARE D Manual Motor Starter, 13 to 18A, 600V (2510MCW11)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 3P (2510KF2)
- SQUARE D Switch disconnector, TeSys Control, for ON/emergency stop, 25A, 4 screws fixing, for mounting at back of an enclosure (VCCF0)
- SQUARE D Switch, manual, 20A, 2 pole, 3 HP at 575 VAC, single phase, toggle operated, no indicator, NEMA 7&9, two conduit opening (2510KR1H)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G254)
- Square D Motor Controls