Shop All Manual Motor Switches
Square D
Manual Motor Starter, Knob, 60to 100A, 600V
Mfr # GV3P50
Zoro # G1310671
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Enclosure NEMA Rating No Enclosure
- Depth 4.4 in
- Height 4.7 in
- Amps AC 37 to 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # GV3P50
- Zoro # G1310671
- UPC # 785901590699
- Country of Origin France
- Category Manual Motor Switches
Dimensions
Depth | 4.4 in |
Height | 4.7 in |
Width | 2.4 in |
Overall Height | 5.2 in |
Overall Depth | 5.35 in |
Overall Width | 2.17 in |
Description
TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary knob, 37 to 50 A, EverLink BTR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- NVENT HOFFMAN Flush Covers, fits 12.00x8.00, Gray, Steel (AFE12X8)
- GARDNER BENDER Disconnect, Female, 14 to 16AWG, Blue, PK100 (10-153F)
- TEMPCO Thermocouple Probe, Type J, 12 in. L (TCS00014)
- SQUARE D Handle (KAF1PZ)
- SQUARE D Manual Motor Starter, 30 to 40A, 600V (2510FW1)
- SQUARE D Manual Switch 600Vac K+Options (2510KO6)
- SQUARE D Switch disconnector, TeSys Control, for ON/emergency stop, 25A, 4 screws fixing, for mounting at back of an enclosure (VCCF0)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 3P (2510FW1P)
- SQUARE D Handle (KCD1PZ)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL1389)
- Square D Motor Controls