Shop All Manual Motor Switches
Square D
Manual Motor Starter, Knob, 2.5 to 4A, 3P
Mfr # GV2P08
Zoro # G1774586
original price:
$297.47
17% off
new price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Enclosure NEMA Rating No Enclosure
- Depth 3.83 in
- Overload Relay Amp Setting 2.5 to 4A
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # GV2P08
- Zoro # G1774586
- UPC # 785901832935
- Country of Origin Thailand
- Category Manual Motor Switches
Dimensions
Depth | 3.83 in |
Height | 3.5 in |
Width | 1.75 in |
Overall Depth | 3.82 in |
Overall Height | 3.5 in |
Overall Width | 1.77 in |
Description
TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary handle, 2.5 to 4 A, screw clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-14-BL-25)
- TECHFLEX Sleeving, 1.250 In., 100 ft., Black (FWN1.25BK)
- MERSEN UL Class Fuse, H Class, RFS Series, Fast-Acting, 100A, 600V AC (RFS100)
- MACROMATIC Voltage Monitor Relay, 24VDC, Plug-In (VAKP024D)
- SQUARE D Manual Starter Enclosure K (9991KE3)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KW1A)
- SQUARE D Manual Motor Starter, Knob, 4 to 6.3A, 3P (GV2P10)
- SQUARE D Manual Motor Starter, Knob, 13 to 18A, 3P (GV2P20)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-1P (2510KW2H)
- SQUARE D Manual Motor Starter, Knob, 17 to 23A, 3P (GV2P21)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL1379)
- Square D Motor Controls