Shop All Manual Motor Switches
Square D
Manual Motor Starter, Knob, 20 to 25A, 3P
Mfr # GV2P22
Zoro # G0646712
original price:
$391.54
26% off
new price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Enclosure NEMA Rating No Enclosure
- Depth 3.83 in
- Overload Relay Amp Setting 20 to 25A
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # GV2P22
- Zoro # G0646712
- UPC # 785901832973
- Country of Origin Thailand
- Category Manual Motor Switches
Dimensions
Depth | 3.83 in |
Height | 3.5 in |
Width | 1.75 in |
Overall Depth | 3.82 in |
Overall Width | 1.77 in |
Overall Height | 3.5 in |
Description
Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 3 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 25 A, Horsepower @ Three Phase - 208V AC 5 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 15 hp, Series TeSys Deca, Horsepower @ Three Phase - 600V AC 20 hp, Maximum Overload Relay Current Setting 25 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FB54-73)
- IFM Compound Digital Pressure Switch, (2) SPST, -14.5 psi Vac to 145 psi (PQ7834)
- HALEX 12Galv Rigid Coupling (64005)
- PANDUIT Universal Grounding Bar Standoff (UGB-B-SO)
- SQUARE D 16A Swkit W/4 Hole Mtgred/Yellow Oper (VCCF01)
- SQUARE D Manual Motor Starter, 0.16A, 600V (2510MCA3)
- SQUARE D 90Mm X 90Mm Red+Yellow Oper 4 Hole Mtg (KDF3PZ)
- SQUARE D 10Ampswkit W/4Hole Mtgred/Yellow Oper/Sh (VCCF02)
- SQUARE D Manual Motor Starter, Knob, 0.63 to 1A, 3P (GV2P05)
- SQUARE D Manual Motor Starter, Knob, 24 to 32A, 3P (GV2P32)
- EATON Rotary Handle Mechanism, IP65 Black (XTPAXRHMB)
- Square D Manual Motor Switches