Shop All Manual Motor Switches
Square D
Manual Motor Starter, Knob, 13 to 18A, 3P
Mfr # GV2P20
Zoro # G0380152
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Enclosure NEMA Rating No Enclosure
- Depth 3.83 in
- Overload Relay Amp Setting 13 to 18A
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # GV2P20
- Zoro # G0380152
- UPC # 785901832959
- Country of Origin Thailand
- Category Manual Motor Switches
Dimensions
Depth | 3.83 in |
Height | 3.5 in |
Width | 1.75 in |
Overall Width | 1.77 in |
Overall Height | 3.5 in |
Overall Depth | 3.82 in |
Description
TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary handle, 13 to 18 A, screw clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERHORSE Parallel Cable Kit Connects 4500W to 4500W Generator (96728)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 3P, 1P Prmry, 600V (16000-3)
- MONOPRICE Premium Cable Management, 3.1in.Hx3.9in.W (7309)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 3P (2510FO2P)
- SQUARE D Manual Motor Starter, 0.25A, 600V, 3P (2510MCO3)
- SQUARE D Manual Motor Starter, 10A, 600V, 3P (2510FG5)
- SQUARE D Switch disconnector, TeSys Control, for ON/emergency stop, 25A, 4 screws fixing, for mounting at back of an enclosure (VCCF0)
- SQUARE D Manual Motor Starter, 13A, 600V, 3P (2510FS2)
- SQUARE D Manual Motor Starter, 0.4A, 600V (2510MCW13)
- HUBBELL KELLEMS Manual Motor Switch, 85A, 600VAC, 3P (HBL7883D)
- Square D Motor Controls