Shop All Manual Motor Switches
Square D
Manual Motor Starter, Knob, 0.16to0.25A, 3P
Mfr # GV2P02
Zoro # G2680492
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Enclosure NEMA Rating No Enclosure
- Depth 3.83 in
- Height 3.5 in
- Overload Relay Amp Setting 0.16 to 0.25A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # GV2P02
- Zoro # G2680492
- UPC # 785901832843
- Country of Origin France
- Category Manual Motor Switches
Dimensions
Depth | 3.83 in |
Height | 3.5 in |
Width | 1.75 in |
Overall Width | 1.77 in |
Overall Height | 3.5 in |
Overall Depth | 3.82 in |
Description
Manual Motor Starter, NEMA Size Not Applicable, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 0.25 A, Series TeSys Deca, Maximum Overload Relay Current Setting 0.25 A, Minimum Overload Relay Current Setting 0.16 A, NEMA Enclosure Rating No Enclosure, Overload Protection Type Thermal, Starter Style IEC, Terminal Connection Type Screw Clamp Terminals, IP Rating IP20, Resistance Properties Fire Resistant, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPE Straight Ladder Cover, No Flange (NF28-24SL-12)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM4E8)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSX12-70Z)
- OPTICAM ST Cradles for OptiCam Termination Tool (FSTC)
- SQUARE D Manual Motor Starter, 13 to 18A, 600V (2510MCW11)
- SQUARE D Manual Motor Starter, 2.5A, 600V (2510FG1P)
- SQUARE D Manual Motor Starter, Knob, 0.4to0.63A, 3P (GV2P04)
- SQUARE D Handle Assembly (KCF2PZ)
- SQUARE D Manual Motor Starter, 14A, 600V, 3P (2510FG6)
- SQUARE D Manual Motor Starter, NEMA, 600VAC, 3P (2510MCG3)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 0.4-0.63A, 1P (GV2ME04)
- Square D Motor Controls