Shop All Manual Motor Switches
Square D
Manual Motor Starter, Button, 65A, 3P
Mfr # GV2ME01
Zoro # G2579385
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- Enclosure NEMA Rating No Enclosure
- Depth 3.03 in
- Overload Relay Amp Setting 0.1 to 0.16A
- Amps AC 48 to 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # GV2ME01
- Zoro # G2579385
- UPC # 785901211884
- Country of Origin Thailand
- Category Manual Motor Switches
Dimensions
Depth | 3.03 in |
Height | 3.5 in |
Width | 1.75 in |
Overall Width | 1.77 in |
Overall Height | 3.5 in |
Overall Depth | 3.09 in |
Description
Manual Motor Starter, NEMA Size Not Applicable, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 0.16 A, Series TeSys Deca, Maximum Overload Relay Current Setting 0.16 A, Minimum Overload Relay Current Setting 0.1 A, NEMA Enclosure Rating No Enclosure, Overload Protection Type Thermal, Starter Style IEC, Terminal Connection Type Screw Clamp Terminals, IP Rating IP20, Resistance Properties Fire Resistant, Frequency 50/60 Hz, Overall Depth 3.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0924414)
- CAMPBELL CHAIN & FITTINGS Cable Ferrules-Stop 1/8 (B7675324/B7675424)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK150 (30-1261J)
- IDEC 24V-Ac 24V-Dc Time Delay Relay (GT3F-2AD24)
- SQUARE D Manual Motor Starter, 3 Poles, 18 A, 600V AC, NEMA 1, Reliable Overload Protection, M-0 NEMA Size (2510MBG2)
- SQUARE D Manual Switch 600Vac K+Options (2510KG6)
- SQUARE D Manual Motor Starter, 0.63 to 1A, 600V (2510TBG2)
- SQUARE D Manual Motor Switch, IEC, 25 to 40A, 600V (2510KS2)
- SQUARE D 90Mm X 90Mm Red+Yellow Oper 4Hole Mtg (KCF3PZ)
- SQUARE D Manual Motor Starter, 14A, 600V, 3P (2510FG6)
- SQUARE D Switch disconnector, TeSys Control, for ON/emergency stop, 40A, for mounting at back of an enclosure (VVE2)
- Square D Manual Motor Switches