Shop All Manual Motor Switches
Square D
Manual Motor Starter, Button, 100A, 2P
Mfr # GV2ME02
Zoro # G0315104
original price:
$213.69
16% off
new price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- Enclosure NEMA Rating No Enclosure
- Depth 3.03 in
- Amps AC 0.16 to 0.25
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # GV2ME02
- Zoro # G0315104
- UPC # 785901211891
- Country of Origin Thailand
- Category Manual Motor Switches
Dimensions
Depth | 3.03 in |
Height | 3.5 in |
Width | 1.75 in |
Overall Width | 1.77 in |
Overall Depth | 3.09 in |
Overall Height | 3.5 in |
Description
Manual Motor Starter, NEMA Size Not Applicable, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 0.25 A, Series TeSys Deca, Maximum Overload Relay Current Setting 0.25 A, Minimum Overload Relay Current Setting 0.16 A, NEMA Enclosure Rating No Enclosure, Overload Protection Type Thermal, Starter Style IEC, Terminal Connection Type Screw Clamp Terminals, IP Rating IP20, Resistance Properties Fire Resistant, Frequency 50/60 Hz, Overall Depth 3.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 400A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L4C)
- NVENT HOFFMAN Reducer, 4x4 To 2.5x2.5, Gray, Steel (F44LRE22)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 50A, 600V AC, Indicating (TRS50RID)
- SQUARE D Manual Motor Starter, 20 to 25A, 600V (2510MCW2)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 2P (2510KF1)
- SQUARE D Manual Motor Starter, 0.25A, 600V, 1P (2510MCA1)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 2P (2510MBR2)
- SQUARE D 63A Sw Kit W/4Hole Mtgred/Yellow Oper (VCF4)
- SQUARE D Manual Motor Switch, NEMA, 30A, 600V (2510KG1)
- KILLARK Motor Starter Cover Switch Assy, 20A, 2P (XSX-2)
- Square D Motor Controls