Shop All Manual Motor Switches
Square D
Manual Motor Starter, 9 to 14A, 600VAC
Mfr # 2510MCR3
Zoro # G2374407
original price:
$1,314.95
18% off
new price: $1,073.99
/ea
Free Shipping & Returns
$1,073.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- NEMA Size M-1
- Type M
- Enclosure NEMA Rating 7, 9
- Depth 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 2510MCR3
- Zoro # G2374407
- UPC # 785901800620
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
NEMA Size | M-1 |
Depth | 5.75 in |
Height | 10.75 in |
Width | 5.75 in |
Overall Depth | 6.13 in |
Mounting Hole Distance - Width | 4.69 in |
Overall Width | 6 in |
Mounting Hole Distance - Height | 9.94 in |
Overall Height | 10.5 in |
Description
Manual Motor Starter, NEMA Size M-1, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 27 A, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp, Series Class 2510 M Series, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Overload Relay Current Setting Not Applicable
Restrictions
- This item has been restricted from sale in the following states: NH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Brown (W-15-1RL-BN)
- WESTWARD Welding Cable, 250 MCM, 10 ft., Black (19YE18)
- SOUTHWIRE Metal Clad, 3 w/Ground Conductors (61052301)
- HUBBELL Back Box, 20/30A, 3/4"Hub, Straight, Metllic (FT202W)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 2P (2510MCG2)
- SQUARE D 20A Sw Kit W/4Hole Mtgred/Yellow Oper (VCF1)
- SQUARE D Manual Motor Switch, IEC, 30A, 600V (2510KO2)
- SQUARE D Manual Starter, fractional horsepower, 16A, 1 pole, 1 HP at 277 VAC, toggle operated, red indicator, NEMA 1 flush mount (2510FF1P)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KR2H)
- SQUARE D Manual Motor Starter, NEMA, 600VAC, 3P (2510MCG3)
- SQUARE D Manual Switch 600Vac K+Options (2510KO6)
- Square D Motor Controls