Shop All Manual Motor Switches
Square D
Manual Motor Starter, 4 to 6.3A, 600V
Mfr # 2510FG2P
Zoro # G1656645
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Type F
- Enclosure NEMA Rating 1
- Depth 2.44 in
- Number of Required Thermals 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 2510FG2P
- Zoro # G1656645
- UPC # 785901553960
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 2.44 in |
Height | 2.75 in |
Width | 4.25 in |
Overall Depth | 2.75 in |
Mounting Hole Distance - Height | 3 in |
Overall Height | 4.25 in |
Mounting Hole Distance - Width | 1.63 in |
Overall Width | 2.44 in |
Description
Manual Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 2 hp, Maximum Voltage Rating 277V AC/230V DC, Number of Poles 2, Operator Toggle Switch, Phase Single, Current AC 16 A, Series Class 2510 F Series, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, Mounting Style Surface, NEMA Enclosure Rating 1, Number of Required Thermals 1, Overload Protection Type Thermal, Starter Style NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (COL0409SSS)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYK5)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 6inWx6inH (F66T148GV)
- ANCOR 16-14 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 25-Pack (320225)
- SQUARE D Manual Motor Starter, 16A, 600V (2510FG1)
- SQUARE D Operating Handle (KCG2YZ)
- SQUARE D Switch disconnector, TeSys Control, for ON/emergency stop, 25A, 4 screws fixing, for mounting at back of an enclosure (VCCF0)
- SQUARE D Manual Motor Starter, Button, 100A, 2P (GV2ME02)
- SQUARE D Manual Motor Starter, Knob, 20 to 25A, 3P (GV2P22)
- SQUARE D Manual Motor Starter, Knob, 60to 100A, 600V (GV3P50)
- SCHNEIDER ELECTRIC Extension Kit (VZ17)
- Square D Manual Motor Switches