Shop All Manual Motor Switches
Square D
Manual Motor Starter, 37 to 50A, 600V
Mfr # 2510FW2
Zoro # G1291403
product price: $243.00
/ea
Free Shipping & Returns
$243.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Enclosure NEMA Rating 4
- Number of Required Thermals 1
- Depth 2.75 in
- Amps AC 16 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 2510FW2
- Zoro # G1291403
- UPC # 785901554356
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 2.75 in |
Height | 4.56 in |
Width | 4.25 in |
Overall Height | 4.38 in |
Overall Width | 3 in |
Overall Depth | 4.25 in |
Description
Manual Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 2 hp, Maximum Voltage Rating 277V AC/230V DC, Number of Poles 2, Operator Toggle Switch, Phase Single, Current AC 16 A, Series Class 2510 F Series, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, NEMA Enclosure Rating 4, Number of Required Thermals 1, Overload Protection Type Thermal, Starter Style NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 12 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM12M200PRB)
- RACO While In Use Weatherproof Cover, 2-Gang, 2 Gang, In-Use (MM2420G)
- CALCONDUIT Nipple, 1-1/4 in. x 8 in., GRC (876661)
- CONDUCTIX-WAMPFLER 50 ft. 12/3 Retractable Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-121120305016E)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-1P (2510KW2H)
- SQUARE D Manual Starter 277Vac (2510FG6P)
- SQUARE D 20A Sw Kit W/4Hole Mtgred/Yellow Oper (VCF1)
- SQUARE D Manual Motor Switch, IEC, 90 to 150A, 600V (2510KGJ2)
- SQUARE D Manual Motor Starter, 0.25A, 600V, 3P (2510MCO3)
- SQUARE D Manual Motor Starter, 14A, 600V, 3P (2510FG6)
- SIEMENS Manual Motor Starter, Knob, 5.5 to 8A, 3P (3RV20111HA10)
- Square D Motor Controls