Square D

Manual Motor Starter, 30A, 600VAC, 3P


product price: $104.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Operator Toggle Switch
  • Enclosure NEMA Rating No Enclosure
  • Depth 2.34 in
  • Number of Required Thermals 1
  • Amps AC 16 A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 2.34 in
Height 4.13 in
Width 1.69 in
Mounting Hole Distance - Height 3.28 in
Overall Width 1.69 in
Overall Depth 2.22 in
Overall Height 4.13 in

Description

Manual Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 1 hp, Maximum Voltage Rating 277V AC/230V DC, Number of Poles 2, Operator Toggle Switch, Phase Single, Current AC 16 A, Series Class 2510 F Series, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, NEMA Enclosure Rating No Enclosure, Number of Required Thermals 1, Overload Protection Type Thermal, Starter Style NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.