Shop All Manual Motor Switches
Square D
Manual Motor Starter, 30A, 600VAC, 2P
Mfr # 2510MBW11
Zoro # G0713501
product price: $559.49
/ea
Free Shipping & Returns
$559.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- NEMA Size M-0
- Type M
- Enclosure NEMA Rating 4, 4X
- Depth 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 2510MBW11
- Zoro # G0713501
- UPC # 785901057642
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
NEMA Size | M-0 |
Depth | 5.75 in |
Height | 10.75 in |
Width | 5.75 in |
Overall Height | 10.92 in |
Overall Width | 5.78 in |
Overall Depth | 5.76 in |
Description
Manual Motor Starter, NEMA Size M-0, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 2 hp, Maximum Voltage Rating 600V AC, Number of Poles 2, Operator Push Button, Phase Three, Current AC 18 A, Series Class 2510 M Series, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, Mounting Style Surface, NEMA Enclosure Rating 4X, Number of Required Thermals 1, Overload Protection Type Thermal, Starter Style NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (DR20GRYTR)
- TAYMAC Electrical Box Cover, 2 Gang, Blank (BC200S)
- AAON Switch DPS 018wc HXC Barbed (V71561)
- GARDNER BENDER Pigtail Crimp Connector, 22-14 AWG, PK10 (20-089)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 3P (2510MBW2)
- SQUARE D Manual Motor Starter, Knob, 30 to 40A, 600V (GV3P40)
- SQUARE D Manual Motor Switch, NEMA, 30A, 600V (2510KG1)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KR1)
- SQUARE D Manual Starter 277Vac (2510FW2P)
- SQUARE D Manual Motor Starter, 0.63 to 1A, 600V (2510TBG2)
- SQUARE D Manual Motor Starter, Knob, 13 to 18A, 3P (GV2P20)
- Square D Manual Motor Switches