Shop All Manual Motor Switches
Square D
Manual Motor Starter, 30A, 600VAC, 2P
Mfr # 2510MBR2
Zoro # G0417751
original price:
$909.99
4% off
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- NEMA Size M-0
- Type M
- Enclosure NEMA Rating 7, 9
- Number of Required Thermals 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 2510MBR2
- Zoro # G0417751
- UPC # 785901800606
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
NEMA Size | M-0 |
Depth | 6.13 in |
Height | 10.5 in |
Width | 6.0 in |
Overall Height | 10.5 in |
Overall Depth | 6.13 in |
Overall Width | 6 in |
Description
Manual Motor Starter, NEMA Size M-0, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 18 A, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 5 hp, Series Class 2510 M Series, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, NEMA Enclosure Rating No Enclosure, Number of Required Thermals 3, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Occupancy Sensor, PIR, 1200 sq ft, White (LWS WH)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Black (HS363-S100-BLACK)
- REMKE Cord Grip, Snap Elbow, 1/2", .11-.27 (RE13NS)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 7.5A, 250V AC, 200A at 250V AC, 10kA at 125V AC, 5 PK (MDL-7-1/2-R)
- SQUARE D Manual Motor Switch, NEMA, 30A, 600VAC, 3P (2510KW2)
- SQUARE D Manual Motor Starter, 2.5 to 4A, 600V (2510FG2)
- SQUARE D Manual Starter, fractional horsepower, 16A, 1 pole, 1 HP at 277 VAC, toggle operated, red indicator, stainless flush (2510FS1P)
- SQUARE D Manual Starter, fractional horsepower, duplex, 16A, 1 pole, 1 HP at 277 VAC, toggle and selector, red indicator, NEMA 1 (2510FG71P)
- SQUARE D Handle (KAF1PZ)
- SQUARE D Manual Motor Switch, IEC, 25 to 40A, 600V (2510KS2)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL13R23)
- Square D Motor Controls