Shop All Manual Motor Switches
Square D
Manual Motor Starter, 30A, 600VAC, 2P
Mfr # 2510MBO1
Zoro # G1780091
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- NEMA Size M-0
- Enclosure NEMA Rating No Enclosure
- Depth 4.06 in
- Number of Required Thermals 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 2510MBO1
- Zoro # G1780091
- UPC # 785901792826
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
NEMA Size | M-0 |
Depth | 4.06 in |
Height | 5.72 in |
Width | 3.5 in |
Overall Height | 5.72 in |
Overall Depth | 4.03 in |
Overall Width | 3.5 in |
Description
Manual Motor Starter, NEMA Size M-0, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 2 hp, Maximum Voltage Rating 600V AC, Number of Poles 2, Operator Push Button, Phase Single, Current AC 18 A, Series Class 2510 M Series, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, NEMA Enclosure Rating No Enclosure, Number of Required Thermals 1, Overload Protection Type Thermal, Starter Style NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GM9178XG)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (CA201-73)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X1.5-O)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-0 (2510KR2)
- SQUARE D Manual Motor Starter, 0.25A, 600V, 1P (2510MCA1)
- SQUARE D Manual Starter 277Vac (2510FG5P)
- SQUARE D Manual Starter 277Vac (2510FW2P)
- SQUARE D Manual Motor Starter, 3 Poles, 18 A, 600V AC, NEMA 1, Reliable Overload Protection, M-0 NEMA Size (2510MBG2)
- SQUARE D Manual Starter Enclosure K (9991KE3)
- DAYTON Starter Enclosure, Plastic, NEMA 12, 25A (6FZJ3)
- Square D Motor Controls