Shop All Manual Motor Switches
Square D
Manual Motor Starter, 20 to 25A, 600V
Mfr # 2510MCW2
Zoro # G0903305
product price: $887.99
/ea
Free Shipping & Returns
$887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- NEMA Size 1P
- Type M
- Enclosure NEMA Rating 4, 4X
- Depth 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 2510MCW2
- Zoro # G0903305
- UPC # 785901182740
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
NEMA Size | 1P |
Depth | 5.75 in |
Height | 10.75 in |
Width | 5.75 in |
Overall Width | 6.5 in |
Overall Height | 12.13 in |
Overall Depth | 6.41 in |
Description
Manual Motor Starter, NEMA Size 1P, Horsepower @ Single Phase - 120V AC 3 hp, Horsepower @ Single Phase - 240V AC 5 hp, Maximum Voltage Rating 600V AC, Number of Poles 2, Operator Push Button, Phase Single, Current AC 36 A, Series Class 2510 M Series, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, NEMA Enclosure Rating 4X, Number of Required Thermals 1, Overload Protection Type Thermal, Starter Style NEMA
Restrictions
- This item has been restricted from sale in the following states: NH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 6 Conductor Stranded Multi-Conductor Cable GY (E2036S.41.10)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- DAYTON 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PMPU-B18)
- MERSEN Fuse, RK1 Class, Time Delay, 60A, 250V AC, Indicating (A2D60R)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 3P (2510KG2C)
- SQUARE D Manual Motor Starter, Knob, 60to 100A, 600V (GV3P50)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 2P (2510KF1)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KR2H)
- SQUARE D Manual Starter 277Vac (2510FW2P)
- SQUARE D Manual Motor Starter, Knob, 30 to 40A, 600V (GV3P40)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 0.4-0.63A, 1P (GV2ME04)
- Square D Motor Controls