Shop All Manual Motor Switches
Square D
Manual Motor Starter, 20 to 25A, 600V
Mfr # 2510FR1
Zoro # G1691261
Free Shipping & Returns
$253.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Type F
- Enclosure NEMA Rating 7, 9
- Depth 3.94 in
- Number of Required Thermals 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 2510FR1
- Zoro # G1691261
- UPC # 785901554196
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 3.94 in |
Height | 4.38 in |
Width | 6.38 in |
Overall Width | 3.95 in |
Overall Depth | 4.35 in |
Overall Height | 6.36 in |
Description
Manual Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 1 hp, Maximum Voltage Rating 277V AC, Number of Poles 1, Operator Toggle Switch, Phase Single, Current AC 16 A, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Series Class 2510 F Series, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, NEMA Enclosure Rating 3R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5164 35A ANL Fuse (5164)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- ZORO SELECT Clamp, OD 1 In, 3/4 In W, Steel, Vinyl, PK25 (COV1713Z1)
- 3M Shrink Tubing, 1.0in ID, Clear, 50ft (FP301-1-50'-CLEAR-SPOOL)
- SQUARE D 16A Swkit W/4 Hole Mtgred/Yellow Oper (VCCF01)
- SQUARE D Manual Motor Starter, Knob, 0.4to0.63A, 3P (GV2P04)
- SQUARE D Manual Starter, fractional horsepower, 16A, 1 pole, 1 HP at 277 VAC, toggle operated, red indicator, stainless flush (2510FS1P)
- SQUARE D Manual Starter Enclosure K (9991KE3)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 2P (2510MBR2)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 3P (2510MBW2)
- SIEMENS Manual Motor Starter, Knob, 7 to 10A, 3P (3RV20111JA10)
- Square D Motor Controls