Shop All Manual Motor Switches
Square D
Manual Motor Starter, 16A, 600V
Mfr # 2510FG1
Zoro # G0642862
product price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Type F
- Enclosure NEMA Rating 1
- Depth 2.44 in
- Number of Required Thermals 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 2510FG1
- Zoro # G0642862
- UPC # 785901553939
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 2.44 in |
Height | 2.75 in |
Width | 4.25 in |
Overall Width | 4.25 in |
Mounting Hole Distance - Height | 3 in |
Overall Depth | 2.44 in |
Mounting Hole Distance - Width | 1.63 in |
Overall Height | 2.75 in |
Description
Manual Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 1 hp, Maximum Voltage Rating 277V AC, Number of Poles 1, Operator Toggle Switch, Phase Single, Current AC 16 A, Series Class 2510 F Series, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, Mounting Style Surface, NEMA Enclosure Rating 1, Number of Required Thermals 1, Overload Protection Type Thermal, Starter Style NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (8536SBG2V02H30S)
- ROMEX 14 AWG 3 Conductor Nonmetallic Building Cable 600V WT (63946828)
- CAROL Welding Cable, 1AWG, 50ft, Black, Carolprene (00.80JO.17542)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .562-.625 (RSR-9110)
- SQUARE D Manual Motor Starter, Knob, 0.63 to 1A, 3P (GV2P05)
- SQUARE D Manual Motor Starter, Knob, 60to 100A, 600V (GV3P50)
- SQUARE D 90Mm X90Mm Black+Gray Oper4 Hole Mtgf+V5 (KAF3PZ)
- SQUARE D Manual Motor Starter, 0.4A, 600V (2510MCW13)
- SQUARE D Manual Motor Switch, NEMA, 16A, 600VAC, 2P (2510KG1B)
- SQUARE D Manual Starter 277Vac (2510FW2P)
- SQUARE D Manual Motor Starter, Knob, 6 to 10A, 3P (GV2P14)
- Square D Manual Motor Switches