Shop All Manual Motor Switches
Square D
Manual Motor Starter, 16A, 277VAC, 1P
Mfr # 2510FO1P
Zoro # G8493344
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Enclosure NEMA Rating No Enclosure
- Number of Required Thermals 1
- Depth 2.34 in
- Amps AC 16 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 2510FO1P
- Zoro # G8493344
- UPC # 785901554141
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 2.34 in |
Height | 4.13 in |
Width | 1.69 in |
Overall Width | 1.69 in |
Overall Height | 4.13 in |
Overall Depth | 2.22 in |
Mounting Hole Distance - Height | 3.28 in |
Description
Manual Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 1 hp, Maximum Voltage Rating 277V AC, Number of Poles 1, Operator Toggle Switch, Phase Single, Current AC 16 A, Series Class 2510 F Series, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, NEMA Enclosure Rating No Enclosure, Number of Required Thermals 1, Overload Protection Type Thermal, Starter Style NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 40, 4 PK (70615)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 20A, 300V AC, Non-Indicating (A3T20)
- REMKE Cord Grip, Spiral, Blk, .19-.35, PG13.5 (RF13AR-BK)
- CABLOFIL Cable Tray Support, Steel, Length 6 In (FASP150PG)
- SQUARE D Manual Switch 600Vac K+Options (2510KG2B)
- SQUARE D Handle (KCF1PZ)
- SQUARE D Manual Motor Switch, IEC, 90 to 150A, 600V (2510KGJ2)
- SQUARE D Manual Motor Starter, 13 to 18A, 600V (2510FO1)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 3P (2510KG2C)
- SQUARE D Manual Motor Starter, Knob, 1 to 1.6A, 3P (GV2P06)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100M1CA)
- Square D Manual Motor Switches