Shop All Manual Motor Switches
Square D
Manual Motor Starter, 14A, 600V, 3P
Mfr # 2510FG6
Zoro # G3360034
original price:
$103.29
14% off
new price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Enclosure NEMA Rating 1
- Depth 2.44 in
- Number of Required Thermals 1
- Height 2.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 2510FG6
- Zoro # G3360034
- UPC # 785901554035
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 2.44 in |
Height | 2.88 in |
Width | 4.25 in |
Overall Width | 2.44 in |
Overall Depth | 2.88 in |
Mounting Hole Distance - Height | 3 in |
Mounting Hole Distance - Width | 1.63 in |
Overall Height | 4.25 in |
Description
Manual Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 2 hp, Maximum Voltage Rating 277V AC/230V DC, Number of Poles 2, Operator Toggle Switch, Phase Single, Current AC 16 A, Series Class 2510 F Series, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, NEMA Enclosure Rating 1, Number of Required Thermals 1, Overload Protection Type Thermal, Starter Style NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4141206CHSS)
- AC WORKS Locking Adapter L6-30P 30A 250V Locking Plug to 4-Prong 30A L14-30R (ADL630L1430)
- ERICSON WT LckPlg, ;30 A;Yellow, Elastmr, 4Blds (2524-PW6P-AM)
- 3M Displacement Connector, 22-18 AWG, PK50 (951X-BOTTLE)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-1P (2510KW2H)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 1P (2510MCG1)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 2P (2510MBG1)
- SQUARE D Manual Motor Starter, 20 to 25A, 600V (2510MCW2)
- SQUARE D Manual Motor Switch, IEC, 15 to 25A, 600V (2510KS1)
- SQUARE D Manual Starter 277Vac (2510FW2P)
- SQUARE D Manual Motor Starter, Button, 24-32A, 1P (GV2ME32)
- Square D Motor Controls