Shop All Manual Motor Switches
Square D
Manual Motor Starter, 13 to 18A, 600V
Mfr # 2510FO1
Zoro # G2104304
original price:
$63.42
18% off
new price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Type F
- Enclosure NEMA Rating No Enclosure
- Number of Required Thermals 1
- Depth 1.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 2510FO1
- Zoro # G2104304
- UPC # 785901554134
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 1.59 in |
Height | 4.12 in |
Width | 1.69 in |
Overall Width | 1.69 in |
Overall Depth | 2.22 in |
Overall Height | 4.13 in |
Mounting Hole Distance - Height | 3.28 in |
Description
Manual Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 1 hp, Maximum Voltage Rating 277V AC, Number of Poles 1, Operator Toggle Switch, Phase Single, Current AC 16 A, Series Class 2510 F Series, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, NEMA Enclosure Rating No Enclosure, Number of Required Thermals 1, Overload Protection Type Thermal, Starter Style NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F66W12)
- NOARK Circuit Breaker, B1N Series 40A, 2 Pole, 240V AC, C Curve (B1N2C40)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 100' Length - Blue (WL901-100-BLUE)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, PushButton, Red (XALACS1)
- SQUARE D Manual Motor Starter, Knob, 13 to 18A, 3P (GV2P20)
- SQUARE D Manual Motor Switch, IEC, 12 to 20A, 600V (2510KO1)
- SQUARE D Manual Motor Starter, 2.5A, 600V (2510FG1P)
- SQUARE D Manual Motor Starter, Knob, 9 to 14A, 3P (GV2P16)
- SQUARE D Manual Motor Starter, NEMA, 600VAC, 3P (2510MCG3)
- SQUARE D Manual Motor Starter, 0.63 to 1A, 600V (2510TBG2)
- SQUARE D Manual Motor Starter, Knob, 24 to 32A, 3P (GV2P32)
- Square D Motor Controls