Shop All Manual Motor Switches
Square D
Manual Motor Starter, 0.63A, 600V
Mfr # 2510MCW3
Zoro # G2245293
Free Shipping & Returns
$921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- NEMA Size M-1
- Enclosure NEMA Rating 4, 4X
- Depth 6.41 in
- Number of Required Thermals 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 2510MCW3
- Zoro # G2245293
- UPC # 785901821021
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
NEMA Size | M-1 |
Depth | 6.41 in |
Height | 12.13 in |
Width | 6.5 in |
Overall Height | 12.13 in |
Overall Width | 6.5 in |
Overall Depth | 6.41 in |
Description
Manual Motor Starter, NEMA Size M-1, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 27 A, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp, Series Class 2510 M Series, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, Mounting Style Surface, NEMA Enclosure Rating 4X, Number of Required Thermals 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/8 Rubber Insulated Clamp 30 Clamps by X1 Tools (X1E-CON-CLA-RUB-0375x30)
- SQUARE D Operating Mech Variable Depth (9422RS1)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 20A, 600V AC, Indicating (LPJ-20SPI)
- HUBBELL Wall Swtch, 2-Pol, 3-Positn, Center Off, 20A (HBL1386L)
- SQUARE D 90Mm X 90Mm Red+Yellow Oper 4Hole Mtg (KCF3PZ)
- SQUARE D Manual Motor Switch, NEMA, 16A, 600VAC, 2P (2510KG1B)
- SQUARE D Handle (KAF1PZ)
- SQUARE D Manual Motor Starter, 2.5A, 600V (2510FG1P)
- SQUARE D Manual Switch 600Vac K+Options (2510KG6)
- SQUARE D Manual Motor Starter, Button, 100A, 2P (GV2ME02)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 2P, Amps AC: 30 A (2510KG1A)
- Square D Manual Motor Switches