Shop All Manual Motor Switches
Square D
Manual Motor Starter, 0.63 to 1A, 600V
Mfr # 2510TBG2
Zoro # G1515464
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- NEMA Size M-0
- Type T
- Enclosure NEMA Rating 1
- Number of Required Thermals 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 2510TBG2
- Zoro # G1515464
- UPC # 785901795612
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
NEMA Size | M-0 |
Depth | 5.0 in |
Height | 10.0 in |
Width | 6.0 in |
Overall Height | 8.63 in |
Overall Depth | 4.13 in |
Overall Width | 5 in |
Description
Manual Motor Starter, NEMA Size M-0, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Toggle Switch, Phase Three, Current AC 18 A, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 5 hp, Series Class 2510 T Series, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, NEMA Enclosure Rating 1, Number of Required Thermals 3, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1ACA-R63/C)
- DAYTON Control Transformer, 300 VA, 80°C, 24V AC, 240/480V AC (31EH45)
- MAG DADDY Magnetic Cable Tie Mount, UL Listed 15 lb (62417-10)
- MERSEN Fuse, L Class, A4BY Series, Time Delay, 1000A, 600V AC, Nonindicating (A4BY1000)
- SQUARE D 90Mm X 90Mm Red+Yellow Oper 4 Hole Mtg (KDF3PZ)
- SQUARE D Manual Starter 277Vac (2510FG5P)
- SQUARE D Manual Motor Starter, 0.25A, 600V, 1P (2510MCA1)
- SQUARE D Manual Switch 600Vac K+Options (2510KG6)
- SQUARE D Manual Motor Starter, 9 to 14A, 600VAC (2510MCR3)
- SQUARE D Manual Motor Switch, IEC, 30A, 600V (2510KG2)
- SCHNEIDER ELECTRIC TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary handle, 4 to 6.3 A, screw clamp (GV2P10)
- Square D Manual Motor Switches