Shop All Manual Motor Switches
Square D
Manual Motor Starter, 0.25A, 600V, 1P
Mfr # 2510MCA1
Zoro # G1006171
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- NEMA Size M-1
- Enclosure NEMA Rating 12
- Number of Required Thermals 1
- Depth 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 2510MCA1
- Zoro # G1006171
- UPC # 785901619826
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
NEMA Size | M-1 |
Depth | 5.75 in |
Height | 10.75 in |
Width | 5.75 in |
Overall Depth | 5.76 in |
Overall Width | 5.78 in |
Overall Height | 10.92 in |
Description
Manual Motor Starter, NEMA Size M-1, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 3 hp, Maximum Voltage Rating 600V AC, Number of Poles 2, Operator Push Button, Phase Single, Current AC 27 A, Series Class 2510 M Series, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, NEMA Enclosure Rating 12, Number of Required Thermals 1, Overload Protection Type Thermal, Starter Style NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 50A, 600V AC, Non-Indicating (HSJ50)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS44B 9001KA1)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.70A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-7/10-R)
- TECHFLEX Braided Sleeving, 200 ft., Black (F6N0.25BK)
- SQUARE D Manual Motor Starter, 0.16A, 600V (2510MBW12)
- SQUARE D Manual Motor Starter, Knob, 0.25to0.4A, 3P (GV2P03)
- SQUARE D Manual Motor Starter, 37 to 50A, 600V (2510FW2)
- SQUARE D Manual Starter 277Vac (2510FW2P)
- SQUARE D Switch disconnector, TeSys Control, for ON/emergency stop, 25A, 4 screws fixing, for mounting at back of an enclosure (VCCF0)
- SQUARE D Handle (KAF1PZ)
- SQUARE D Manual Motor Starter, NEMA, 600VAC, 1P, M-1 (2510MBA1)
- Square D Manual Motor Switches