Shop All Manual Motor Switches
Square D
Manual Motor Starter, 0.16A, 600V
Mfr # 2510MCA3
Zoro # G0471432
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- NEMA Size M-1
- Type M
- Enclosure NEMA Rating 12
- Depth 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 2510MCA3
- Zoro # G0471432
- UPC # 785901845317
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
NEMA Size | M-1 |
Depth | 5.75 in |
Height | 10.75 in |
Width | 5.75 in |
Overall Height | 10.92 in |
Overall Depth | 5.76 in |
Overall Width | 5.78 in |
Description
Manual Motor Starter, NEMA Size M-1, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 27 A, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp, Series Class 2510 M Series, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, Mounting Style Surface, NEMA Enclosure Rating 12, Number of Required Thermals 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 10 ft. 16/3 Extension Cord SJT (3AY48)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4242408)
- GARDNER BENDER 21" L Heavy Duty Cable Tie PK 10 (45-521)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6S)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 3P (2510KG2C)
- SQUARE D Manual Motor Starter, Knob, 1.6 to 2.5A, 3P (GV2P07)
- SQUARE D Manual Starter, integral horsepower, NEMA M1, 600 VAC, 3 pole, 10 HP at 380/575 VAC, three phase, no indicator, NEMA 1 (2510TCG3)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 3P (2510FW1P)
- SQUARE D Manual Motor Starter, Knob, 9 to 14A, 3P (GV2P16)
- SQUARE D Handle (KCD1PZ)
- SQUARE D Manual Motor Starter, Button, 24-32A, 1P (GV2ME32)
- Square D Manual Motor Switches