Shop All Circuit Breaker & Panelboard Accessories
Square D
Main Lug Kit, 125 A
Mfr # QOL125
Zoro # G2217424
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Homeline and QO Load Centers
- Amps 125A
- Max. Wire Size 2/0 AWG
- Min. Wire Size 6 AWG
- Phase 1 phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOL125
- Zoro # G2217424
- UPC # 785901747963
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 2/0 AWG |
Min. Wire Size | 6 AWG |
Wire Size | AWG 4 to 300 kcmil aluminium; AWG 4 to 300 kcmil copper |
Details
Item | Lug Kit |
For Use With | Homeline and QO Load Centers |
Amps | 125A |
Phase | 1 phase |
Amps AC | 125 |
Includes | (1) 1/4-20 Bonding Screw for S01 Series, (1) 10-32 Bonding Screw for G01 Series, (1) Service Disconnect Label, (2) Connector Mounting Nuts, (2) Main Lugs |
Number of Lugs Included | 2 |
Features | Mercury Free |
Tightening Torque | 8.5 N.m |
Product Line | QO |
Description
Main Lug Kit, Amps 125 A, Mounting Location Panel, Number of Lugs Included 2, Max. Wire Size 2/0 AWG, Min. Wire Size 6 AWG, Includes (1) 1/4-20 Bonding Screw for S01 Series, (1) 10-32 Bonding Screw for G01 Series, (1) Service Disconnect Label, (2) Connector Mounting Nuts, (2) Main Lugs, For Use With Homeline and QO Load Centers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Monocrystalline Solar Panel, 60 W, 17.5V DC, 3.4 A, 64 Cells, MC4 (PV60SLIM)
- PACKARD Class 2 Transformer, 40 VA, 120/208/240V AC (PM43440)
- SOUTHWIRE Plug-In GFCI with Cord, 25 ft., Outdoor (14880118-2)
- SOUTHWIRE Building Wire, THHN, 2/0, 500 ft, Black, Nylon Jacket, PVC Insulation (20506202)
- SQUARE D Circuit breaker accessory, PowerPact J, shield, lug, long (S37450)
- SQUARE D Neutral Lug Kit, 70 A (HOM70AN)
- SQUARE D Load Center Cover, Flush Mount, 200 A, 31.06 in L, 15.44 in W, Non-Vented, 30 Spaces, NEMA 1 (QOC30UF)
- SQUARE D Handle Tie Kit, 120/240V AC, 1 Poles (HOMTHT)
- SQUARE D Cb Removable Handle Padlock Device (S29370)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 86in H (HCW86TS)
- BR & CH HUB TOP FEED1"" (DS100H1P)
- Square D Circuit Breaker & Panelboard Accessories