Shop All Circuit Breaker & Panelboard Accessories
Square D
Main Breaker Kit, 400 A, 347V AC
Mfr # N400M
Zoro # G4574473
product price: $558.17
/ea
Free Shipping & Returns
$558.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D L-Frame Panelboards
- Phase Three
- Voltage 347V AC
- Width 20.0 in
- Amps 400 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # N400M
- Zoro # G4574473
- UPC # 785901787617
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 20.0 in |
Depth | 5.75 in |
Length | 62.0 in |
Frame Size | 400A/L |
Length (Straight Wireway) | 62.0 in |
Details
Item | Main Breaker Kit |
For Use With | Square D L-Frame Panelboards |
Phase | Three |
Voltage | 347V AC |
Amps | 400 A |
Amps AC | 400 |
Series | LI (factory assembled only)/LC (factory assembled only)/LAL/LHL |
Standards | cULus |
Includes | (1) Cover Plate, (1) Label, (1) Mounting Plate, (1) Screw Set , (2) Bracket for Support , (2) Rail Extension, (2) Rail Splice, (2) Washers, (3) Connector |
Compatible Circuit Breaker Series | LAL, LHL |
Tightening Torque | 28.2-31.1 N.m |
Product Destination | circuit breaker 400-400 A |
Ground Bar Kit | cover plate 1 || mounting plate 1 || bracket for support 2 || screw set 1 || connector 3 || rail extension 2 || rail splice 2 || label 1 || washer 3 |
Description
Panelboard Main Breaker Kit, For Use With Square D L-Frame Panelboards, Amps 400, Includes (1) Cover Plate, (1) Label, (1) Mounting Plate, (1) Screw Set , (2) Bracket for Support , (2) Rail Extension, (2) Rail Splice, (2) Washers, (3) Connector, 347V AC, Phase Three, Frame Size 400A/L, Compatible Circuit Breaker Series LAL, LHL, Length 62.0 in, Width 20.0 in, Depth 5.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 125VAC 15A (P515DF)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5352I)
- PANDUIT Cable Tie, 3.9"L, Nylon, Gray, PK100 (PLT1M-C5)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- SQUARE D Panelboard accessory, NF, extension kit, 12 inch rail (NF12RDE)
- SQUARE D Switch Fusible, 100 A, 240V AC, 3 Poles (QMB323TW)
- SQUARE D Circuit breaker accessory, PowerPacT P, trip unit, 12 pin connector (S33100)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL250KA)
- SQUARE D Circuit Breaker Mechanical Lug Kit (1) (AL900MA)
- SQUARE D Circuit Breaker Toggle Padlocking Device (S33996)
- SQUARE D Panelboard Cover, Surface (NC62VS)
- Square D Circuit Breaker & Panelboard Accessories