Shop All Vacuum Breakers
Square D
Magnum 2000A Amp 1Kv-AC Vacuum Power Breaker
Mfr # 5ASB1 MA-250-2000
Zoro # G704409113
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$14,782.99
Free 30-Day Returns
Key Features
- Voltage (AC) 1000 V-AC
- Current 2000 A AMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 5ASB1 MA-250-2000
- Zoro # G704409113
- Country of Origin Unknown
- Category Vacuum Breakers
Details
Voltage (AC) | 1000 V-AC |
Current | 2000 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Insert, Laminar, 1.5Gpm, Large (1104957)
- ZORO SELECT Nipple, Schedule 80, 7/32" ID, 316 SS (ZUSA-PF-4291)
- KINGSTON BRASS KB781 Vista Centerset Kitchen Faucet, Polished Chrome (KB781)
- TOTO Drake 1.6 GPF Toilet Tank Only, Less Seat, Cotton (ST776SA#01)
- BELL & GOSSETT B/G # 26 VACUUM BREAKER (113075)
- ZURN Pressure Vacuum Breaker Assembly (PVB) 1/2" (12-720A)
- ZURN Vacuum Breaker, 3/4 In., GHT (BFP-9)
- CRESCENT NICHOLSON Atmospheric Vacuum Breaker, Steam Service (VB0500-SS)
- HOMEWERKS B & K 888-576HC Anti-Siphon Vacuum Breaker, Brass (888183)
- APOLLO VALVES Vacuum Breaker, 3/4In, FNPT, Bronze, 125 psi (3810401)
- WATTS Watts 3/4" 912HP Vacuum Breaker (386447)
- Square D Valves