Shop All Circuit Breaker & Panelboard Accessories
Square D
Magnum 1200A Amp 1Kv-Ac Air Power Breaker
Mfr # 5ASB1 MA-250-1200
Zoro # G404242935
product price: $14,078.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$14,078.99
Free 30-Day Returns
Key Features
- Amps 1200A
- Height 42
- Length 71
- Width 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 5ASB1 MA-250-1200
- Zoro # G404242935
- Country of Origin Unknown
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 42 |
Length | 71 |
Width | 46 |
Details
Item | Air Power Breaker |
Amps | 1200A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 4 in., 45 Degree, GRC (876790)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Galv (C3RWT418G)
- LEVITON 15 amps 125 V Duplex White Tamper Resistant Outlet 5-15R , 10PK (TCBR1-WMP)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-415)
- SQUARE D Switch, 150A, 600V AC, 3 Poles (HGL36000S15LUYE)
- SQUARE D Handle Tie Kit, 120/240V AC, 1 Poles (QO3HT)
- SQUARE D Solid neutral kit, I-Line Panelboard, HCP, 1200A, 14 AWG to 750kcmil, mechanical, SN (HCW12SN)
- SQUARE D Cb Terminal Nut Insert Kit (3) (S37445)
- SQUARE D Qo Ground Bar Kit (PK15GTA)
- SQUARE D Circuit breaker accessory, PowerPact J, shield, lug, long (S37450)
- SQUARE D Door Kit, I-Line, panelboard, HCP, HCRU, 600V AC/DC (HCW86D)
- Square D Circuit Breaker & Panelboard Accessories