Shop All Magnetic Motor Starters
Square D
Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles
Mfr # 8536SCO3V02S
Zoro # G0654972
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating No Enclosure
- Auxiliary Contact Form No Auxiliary Contacts
- HP @ 3 Phase - 240V 7 1/2 hp
- Starter Type No Enclosure
- Action Nonreversing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8536SCO3V02S
- Zoro # G0654972
- UPC # 785901845119
- Country of Origin Mexico
- Category Magnetic Motor Starters
Dimensions
NEMA Size | 1 |
Height | 6.77 in |
Width | 4.53 in |
Depth | 4.22 in |
Overall Width | 3.5 in |
Overall Height | 6.77 in |
Overall Depth | 4.22 in |
Description
Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting Not Applicable, Overload Protection Type Thermal, Minimum Overload Relay Current Setting Not Applicable, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC, Horsepower @ Three Phase - 600V AC 10 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, snap-in plastic mushroom 57mm, red, 30mm, spring return, 1 NC (9001KR5RH6)
- ANDERSON POWER PRODUCTS Housing, SB 350 For, Blue (912-AND)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291000 (022291000)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20312)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (8536SCO3V03)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SCO3V06)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SCO3V08)
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SBA2V02S)
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SCA3V08)
- SQUARE D Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8736SCO8V02H30S)
- SQUARE D Non-Reversing Starter Size 5, 3-Pole, Mo, Not Rated NEMA Rating, 110/120V AC, 3 Poles (8536SGO1V02H30S)
- Square D Magnetic Motor Starters