Shop All Replacement Coils
Square D
Magnetic Coil, IEC, 208VAC, 50/60 Hz
Mfr # LXD1LE7
Zoro # G1313444
original price:
$35.69
4% off
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 208V AC
- VA Rating 70
- For Use With LC1D09-32 and LC1DT20-40 Series Contactors
- Hz 50/60
- Contactor Type IEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # LXD1LE7
- Zoro # G1313444
- UPC # 785901580294
- Country of Origin France
- Category Replacement Coils
Dimensions
Description
Replacement Coil, Coil Voltage 208V AC, NEMA Size Not Applicable, Compatible with Series CAD Relays, LC1D09 to D38 Contactors, LC1DT20 to DT40 Contactors, TeSys Deca, Contactor Style IEC, Coil Power 70 VA, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (5Z550)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2P7)
- NVENT HOFFMAN Hangers, Fits 6.00x6.00, Gray, Steel (F66HB)
- ABB KXTBRHESTFP, RHE XT1-XT3 F/P STAND. RETURNED (KXTBRHESTFP)
- SQUARE D Coil, Magnetic, 24vac (3104140020)
- SQUARE D Coil, Magnetic, 120 Vac (9998L44)
- SQUARE D Coil, Magnetic, 120vac (3107440038)
- SQUARE D Coil, Magnetic, 208vac (3107440044)
- SQUARE D Magnetic Coil, 120vac (9998LH44)
- SQUARE D NEMA Control Relay, 4NO, 24VDC, 10A (8501XDO40V53)
- SQUARE D NEMA Control Relay, 2NO, 480VAC, 10A (8501XO20V06)
- Square D Replacement Coils